
Rect Steel, As-1,100mm
Mfr # 611681-541
Zoro # G7788477
product price: $85.59
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
1
Width
2.5
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611681-541
Zoro #
G7788477
UPC #
603908410751
Country of Origin
Japan
Dimensions
Height
1
Width
2.5
Length
3.5
Details
Item
100 MM, RECT, STEEL, AS-1
Material
Steel
Description
Rect Steel,As-1,100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.