Zoro Homepage

Rect Steel, As-1, 16"

  • Mfr # 611224-541

  • Zoro # G7785738


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
1
Width
2.5
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611224-541
Zoro #
G7785738
UPC #
603908386582
Country of Origin
Japan

Dimensions

Height
1
Width
2.5
Length
3.5

Details

Item
16", RECT, STEEL, AS-1
Material
Steel

Description

Rect Steel,As-1,16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.