Zoro Homepage

Rect Steel, As-1, 60mm

  • Mfr # 611676-541

  • Zoro # G7788352


product price: $67.55
/ea

Key Features

Material
Steel
Length
3.5
Width
2.5
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611676-541
Zoro #
G7788352
UPC #
603908410737
Country of Origin
Japan

Dimensions

Length
3.5
Width
2.5
Height
1

Details

Item
60 MM, RECT, STEEL, AS-1
Material
Steel

Description

Rect Steel,As-1,60mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.