Rect Steel, As-2, 0.30mm
Mfr # 611825-551
Zoro # G7789089
product price: $67.65
/eaKey Features
Material
Steel
Height
1
Width
2.5
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611825-551
Zoro #
G7789089
UPC #
603908533443
Country of Origin
Japan
Dimensions
Height
1
Width
2.5
Length
3.5
Details
Item
0.30 MM, RECT, STEEL, AS-2
Material
Steel
Description
Rect Steel,As-2,0.30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.