Rect Steel, As-2, 0.85"
Mfr # 611218-551
Zoro # G7785543
product price: $30.69
/eaKey Features
Material
Steel
Length
3.5
Width
2.5
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611218-551
Zoro #
G7785543
UPC #
603908506249
Country of Origin
Japan
Dimensions
Length
3.5
Width
2.5
Height
1
Details
Item
0.85", RECT, STEEL, AS-2
Material
Steel
Description
Rect Steel,As-2,0.85 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.