Rect Steel, As-2, 1.40mm
Mfr # 611600-551
Zoro # G7787488
product price: $29.29
/eaKey Features
Material
Steel
Height
1
Width
2.5
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611600-551
Zoro #
G7787488
UPC #
603908488033
Country of Origin
Japan
Dimensions
Height
1
Width
2.5
Length
3.5
Details
Item
1.40 MM, RECT, STEEL, AS-2
Material
Steel
Description
Rect Steel,As-2,1.40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.