Rect Steel, As-2, 2.5mm
Mfr # 611642-551
Zoro # G7788039
product price: $29.69
/eaKey Features
Material
Steel
Width
2.5
Height
1
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611642-551
Zoro #
G7788039
UPC #
603908449942
Country of Origin
Japan
Dimensions
Width
2.5
Height
1
Length
3.5
Details
Item
2.5 MM, RECT, STEEL, AS-2
Material
Steel
Description
Rect Steel,As-2,2.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.