Rect Steel, Asme 0, 0.605"
Mfr # 611211-531
Zoro # G7785430
product price: $44.89
/eaKey Features
Material
Steel
Height
1
Width
2.5
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611211-531
Zoro #
G7785430
UPC #
603908431251
Country of Origin
Japan
Dimensions
Height
1
Width
2.5
Length
3.5
Details
Item
0.605", RECT, STEEL, ASME 0
Material
Steel
Description
Rect Steel,Asme 0,0.605 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.