Rect Steel, Asme 0, 0.75mm
Mfr # 611916-531
Zoro # G7789752
product price: $55.75
/eaKey Features
Material
Steel
Width
2.5
Height
1
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611916-531
Zoro #
G7789752
UPC #
603908387084
Country of Origin
Japan
Dimensions
Width
2.5
Height
1
Length
3.5
Details
Item
0.75 MM, RECT, STEEL, ASME 0
Material
Steel
Description
Rect Steel,Asme 0,0.75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.