Zoro Homepage

Rect Steel, Asme 0,400mm

  • Mfr # 611684-531

  • Zoro # G7788529


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
2.5
Length
3.5
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611684-531
Zoro #
G7788529
UPC #
603908431848
Country of Origin
Japan

Dimensions

Width
2.5
Length
3.5
Height
1

Details

Item
400 MM, RECT, STEEL, ASME 0
Material
Steel

Description

Rect Steel,Asme 0,400mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.