Zoro Homepage

Rect Steel, Asme 0, 90mm

  • Mfr # 611679-531

  • Zoro # G7788337


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
2.5
Height
1
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team