Rect Steel, Asme 00, 0.10mm
Mfr # 611821-521
Zoro # G7788860
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
2.5
Height
1
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611821-521
Zoro #
G7788860
UPC #
603908424963
Country of Origin
Japan
Dimensions
Width
2.5
Height
1
Length
3.5
Details
Item
0.10 MM, RECT, STEEL, ASME 00
Material
Steel
Description
Rect Steel,Asme 00,0.10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.