Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rect Steel, Asme 00, 2.15mm

  • Mfr # 611715-521

  • Zoro # G7788617


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
1
Length
3.5
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611715-521
Zoro #
G7788617
UPC #
603908424505
Country of Origin
Japan

Dimensions

Height
1
Length
3.5
Width
2.5

Details

Item
2.15 MM, RECT, STEEL, ASME 00
Material
Steel

Description

Rect Steel,Asme 00,2.15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.