Shop MITUTOYO
See all product information
Create Account
Rect Steel, Asme 00, 90mm
- Mfr # 611679-521
- Zoro # G7788407
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
3.5
Width
2.5
Height
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611679-521
- Zoro #
- G7788407
- UPC #
- 603908410812
- Country of Origin
- Japan
Dimensions
- Length
- 3.5
- Width
- 2.5
- Height
- 1
Details
- Item
- 90 MM, RECT, STEEL, ASME 00
- Material
- Steel
Description
Rect Steel,Asme 00,90mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.