Rect Steel, Asme K, 1.0mm
Mfr # 611611-516
Zoro # G7787521
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
3.5
Height
1
Width
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611611-516
Zoro #
G7787521
UPC #
603908488897
Country of Origin
Japan
Dimensions
Length
3.5
Height
1
Width
2.5
Details
Item
1.0 MM, RECT, STEEL, ASME K
Material
Steel
Description
Rect Steel,Asme K,1.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.