Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular, Asme 0, 56 pcs., MM

  • Mfr # 516-954-26

  • Zoro # G7777712


product price: $2,381.99
/ea
Free Shipping & Returns

Key Features

Length
14.5
Height
3
Width
8.5
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-954-26
Zoro #
G7777712
UPC #
603908530428
Country of Origin
Japan

Dimensions

Length
14.5
Height
3
Width
8.5

Details

Item
56PCS/SET, MM, RECTANGULAR, ASME 0
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set

Description

Rectangular,Asme 0,56 pcs.,MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.