Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular, Jis/Din, 47 pcs., MM

  • Mfr # 516-958-20

  • Zoro # G7777721


product price: $2,905.99
/ea
Free Shipping & Returns

Key Features

Width
8.5
Height
3
Length
14.5
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-958-20
Zoro #
G7777721
UPC #
603908286134
Country of Origin
Japan

Dimensions

Width
8.5
Height
3
Length
14.5

Details

Item
47PCS/SET, MM, RECTANGULAR, JIS/DIN
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set

Description

Rectangular,Jis/Din,47 pcs.,MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.