Reticle, No 12, for Pocket Comparator

  • Mfr # 183-113

  • Zoro # G7799710


product price: $67.95
/ea

Key Features

Length (In.)
0.5
Special Features
optional recticle
For Use With
pock comparators
Width (In.)
1.5
Height (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183-113
Zoro #
G7799710
UPC #
603908056966
Country of Origin
Japan

Dimensions

Length (In.)
0.5
Width (In.)
1.5
Height (In.)
1.5

Details

Item
RETICLE (#12) FOR POCKET COMPARATOR
Special Features
optional recticle
For Use With
pock comparators
Color
Silver

Description

Reticle,#12,for Pocket Comparator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.