Zoro Homepage

Reticle, 176-135

  • Mfr # 176-135

  • Zoro # G7801643


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3
Length (In.)
5
Color
Black
Height (In.)
2
For Use With
Toolmakers' Microscope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-135
Zoro #
G7801643
UPC #
603908052906
Country of Origin
Japan

Dimensions

Width (In.)
3
Length (In.)
5
Height (In.)
2

Details

Item
RETICLE
Color
Black
For Use With
Toolmakers' Microscope
Special Features
Optional Accessory

Description

Reticle,176-135

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.