Zoro Homepage

Ring Gage, 1.0"

  • Mfr # 177-184

  • Zoro # G7767739


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Dimension C (In.)
1 H
Dimension B (In.)
2.5 L
Material
Steel
Dimension A (In.)
2.5 W
Features
Accessories for Inside Micrometers, Holtest and Dial Bore Gages
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-184
Zoro #
G7767739
UPC #
603908053590
Country of Origin
Japan

Dimensions

Dimension C (In.)
1 H
Dimension B (In.)
2.5 L
Dimension A (In.)
2.5 W
Overall Length
2.5
Overall Height
1
Overall Width
2.5

Details

Item
RING GAGE 1.0IN
Material
Steel
Features
Accessories for Inside Micrometers, Holtest and Dial Bore Gages
Color
Silver
Weight
0.5

Description

Ring Gage,1.0 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.