Zoro Homepage

Ring Gage 2.0in

  • Mfr # 177-187

  • Zoro # G9626906


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
For Use With
Setting Ring
Inside Diameter
2 in
Dimension Type
Inch
Thickness
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-187
Zoro #
G9626906
UPC #
-
Country of Origin
Japan

Dimensions

Inside Diameter
2 in
Dimension Type
Inch
Thickness
20 mm
Outside Diameter
2 in

Details

Impact Rated
No
Item
Micrometer Setting Ring
For Use With
Setting Ring
Accuracy
+/- 0.00006 in

Description

Micrometer Setting Ring, Accuracy +/- 0.00006 in, Dimension Type Inch, Inside Diameter 2 in, Outside Diameter 2 in, Thickness 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.