Zoro Homepage

Ring Gage, 3.2"

  • Mfr # 177-295

  • Zoro # G7768098


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Dimension A (In.)
5.5 W
Dimension C (In.)
1.5 H
Material
Steel
Dimension B (In.)
5.5 L
Features
Accessories for Inside Micrometers, Holtest and Dial Bore Gages
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-295
Zoro #
G7768098
UPC #
603908054030
Country of Origin
Japan

Dimensions

Dimension A (In.)
5.5 W
Dimension C (In.)
1.5 H
Dimension B (In.)
5.5 L
Overall Height
1.5
Overall Length
5.5
Overall Width
5.5

Details

Item
RING GAGE 3.2IN
Material
Steel
Features
Accessories for Inside Micrometers, Holtest and Dial Bore Gages
Weight
3.5
Color
Silver

Description

Ring Gage,3.2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.