Zoro Homepage

Ring Gage, 4"

  • Mfr # 177-297

  • Zoro # G7768177


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Dimension B (In.)
7 L
Dimension C (In.)
2 H
Dimension A (In.)
7 W
Material
Steel
Overall Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-297
Zoro #
G7768177
UPC #
603908054054
Country of Origin
Japan

Dimensions

Dimension B (In.)
7 L
Dimension C (In.)
2 H
Dimension A (In.)
7 W
Overall Length
7
Overall Height
2
Overall Width
7

Details

Item
RING GAGE 4IN
Material
Steel
Color
Silver
Weight
6
Features
Accessories for Inside Micrometers, Holtest and Dial Bore Gages

Description

Ring Gage,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.