Zoro Homepage

Ring Gauge, Ceramic, 40mm

  • Mfr # 177-433

  • Zoro # G7768472


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Special Features
cera setting ring
Length (In.)
2.5
Width (In.)
2.5
Height (In.)
1
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-433
Zoro #
G7768472
UPC #
603908528623
Country of Origin
Japan

Dimensions

Length (In.)
2.5
Width (In.)
2.5
Height (In.)
1
Overall Width
2.5
Overall Height
1
Overall Length
2.5

Details

Item
CERAMIC RING GAUGE, 40MM
Special Features
cera setting ring
Color
White
Standards
40mm
Weight
1

Description

Ring Gauge,Ceramic,40mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.