Zoro Homepage

Riser for Center Stage

  • Mfr # 172-601

  • Zoro # G7801138


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

For Use With
Surftest/Formtracer
Width (In.)
5
Height (In.)
4
Color
Tan
Special Features
used on PH-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-601
Zoro #
G7801138
UPC #
603908051367
Country of Origin
Japan

Dimensions

Width (In.)
5
Height (In.)
4
Length (In.)
7
Overall Width
5
Overall Length
7
Overall Height
4

Details

Item
RISER FOR CENTER STAGE
For Use With
Surftest/Formtracer
Color
Tan
Special Features
used on PH-14
Weight
6
Standards
240mm diam
Product Type
Riser for Center Stage

Description

Riser for Center Stage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.