Zoro Homepage

Rotary Stage With Fine Knob

  • Mfr # 172-198

  • Zoro # G3232769


product price: $2,701.99
/ea
Free Shipping & Returns

Key Features

Features
for profile projectors and measuring microscopes
Overall Width
11.5
Weight
7
Length
13
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-198
Zoro #
G3232769
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
11.5
Length
13
Height
5
Overall Height
5
Overall Length
13
Width
11.5

Details

Item
ROTARY TABLE W/FINE FEED KNOB
Features
for profile projectors and measuring microscopes
Weight
7
Color
Black
Standards
100mm

Description

Rotary Stage With Fine Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.