Zoro Homepage

Roughness Specimen, In/MM

  • Mfr # 178-606

  • Zoro # G7799762


product price: $1,181.99
/ea
Free Shipping & Returns

Key Features

Special Features
optional accessory
Length (In.)
4
Color
Black
Height (In.)
1.5
Width (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-606
Zoro #
G7799762
UPC #
603908546122
Country of Origin
United Kingdom

Dimensions

Length (In.)
4
Height (In.)
1.5
Width (In.)
2.5

Details

Item
ROUGHNESS SPECIMEN (IN/MM)
Special Features
optional accessory
Color
Black

Description

Roughness Specimen,In/MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.