
Ruby Ball Stylus, Lh 2mm dia.
Mfr # 12AAF667
Zoro # G7799799
product price: $906.99
/ea
Free Shipping & Returns
Key Features
For Use With
Linear Height Gage
Width (In.)
8mm
Color
Black
Length (In.)
72mm
Special Features
optionla probe/calibration block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12AAF667
Zoro #
G7799799
UPC #
603908474357
Country of Origin
Japan
Dimensions
Width (In.)
8mm
Length (In.)
72mm
Height (In.)
10mm
Details
Item
2MM DIA. RUBY BALL STYLUS/LH
For Use With
Linear Height Gage
Color
Black
Special Features
optionla probe/calibration block
Description
Ruby Ball Stylus,Lh 2mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.