Zoro Homepage

Rule, Steel, 12", Black

  • Mfr # 182-217

  • Zoro # G7769041


product price: $18.49
/ea

Key Features

Length (In.)
13
Width (In.)
1.5
Color
Black
Height
0.1
Features
stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-217
Zoro #
G7769041
UPC #
603908253938
Country of Origin
United States

Dimensions

Length (In.)
13
Width (In.)
1.5
Height
0.1

Details

Item
STEEL RULE 12" (BLACK)
Color
Black
Features
stainless steel

Description

Rule,Steel,12 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.