Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rule, Steel, 18"

  • Mfr # 182-143

  • Zoro # G7768953


product price: $50.19
/ea

Key Features

Length (In.)
18.5
Width (In.)
1.5
Material
Steel
Standards
18" (5R)
Features
wide rigid rules (thickness 3/64")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182-143
Zoro #
G7768953
UPC #
603908056409
Country of Origin
Japan

Dimensions

Length (In.)
18.5
Width (In.)
1.5
Overall Length
18.5
Overall Height
0.05
Height
0.05
Overall Width
1.5

Details

Item
STEEL RULE 18"
Material
Steel
Standards
18" (5R)
Features
wide rigid rules (thickness 3/64")
Weight
1.5
Color
Silver

Description

Rule,Steel,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.