Rule, Steel, 18", Black
Mfr # 182-147
Zoro # G7769017
product price: $40.69
/eaKey Features
Length (In.)
18.5
Width (In.)
1.5
Color
Black
Height
0.01
Features
stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
182-147
Zoro #
G7769017
UPC #
603908253839
Country of Origin
United States
Dimensions
Length (In.)
18.5
Width (In.)
1.5
Height
0.01
Details
Item
STEEL RULE 18" (BLACK)
Color
Black
Features
stainless steel
Description
Rule,Steel,18 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.