Zoro Homepage

Rule, Steel

  • Mfr # 182-142

  • Zoro # G7768962


product price: $43.29
/ea

Key Features

Length (In.)
18.5
Width (In.)
1.5
Material
Steel
Height
0.05
Weight
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-142
Zoro #
G7768962
UPC #
603908056393
Country of Origin
Japan

Dimensions

Length (In.)
18.5
Width (In.)
1.5
Height
0.05
Overall Width
1.5
Overall Length
18.5
Overall Height
0.05

Details

Item
STEEL RULE
Material
Steel
Weight
1.5
Features
wide rigid rules (thickness 3/64")
Color
Silver
Standards
18" (16R)

Description

Rule,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.