Zoro Homepage

Rule, Steel

  • Mfr # 182-262

  • Zoro # G7769111


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
24
Width (In.)
1
Material
Steel
Features
Full flexible rules (thickness 1/64")
Overall Width
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-262
Zoro #
G7769111
UPC #
603908056737
Country of Origin
Japan

Dimensions

Length (In.)
24
Width (In.)
1
Overall Width
1
Height
0.5
Overall Length
24
Overall Height
0.5

Details

Item
STEEL RULE
Material
Steel
Features
Full flexible rules (thickness 1/64")
Standards
24" (16R)
Weight
0.5
Color
Silver

Description

Rule,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.