
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
182-264
Zoro #
G7769242
UPC #
603908056751
Country of Origin
Japan
Dimensions
Length (In.)
24"
Width (In.)
3/4"
Size
24"(3R)
Details
Item
Rule,Steel
Material
Stainless Tempered
Graduations
1/32, 1/64, 1/10, 1/50th
Finish
Satin Chrome
Measurement Type
SAE
Description
Rule,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.