Zoro Homepage

Rule, Steel

  • Mfr # 182-303

  • Zoro # G7769260


product price: $28.79
/ea

Key Features

Length (In.)
7
Width (In.)
1
Material
Steel
Color
Silver
Overall Width
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-303
Zoro #
G7769260
UPC #
603908324065
Country of Origin
Japan

Dimensions

Length (In.)
7
Width (In.)
1
Overall Width
1
Overall Length
7
Overall Height
0.5
Height
0.5

Details

Item
STEEL RULE
Material
Steel
Color
Silver
Standards
8" x 200mm
Features
semi-flexible rules
Weight
0.05

Description

Rule,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.