Zoro Homepage

Rule, Steel, 6", Black

  • Mfr # 182-212

  • Zoro # G7769078


product price: $10.85
/ea

Key Features

Length (In.)
6
Width (In.)
1
Color
Black
Height
1
Features
stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-212
Zoro #
G7769078
UPC #
603908253877
Country of Origin
United States

Dimensions

Length (In.)
6
Width (In.)
1
Height
1

Details

Item
STEEL RULE 6" (BLACK)
Color
Black
Features
stainless steel

Description

Rule,Steel,6 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.