Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rule, Steel, 6 In, 3r

  • Mfr # 182-204

  • Zoro # G2270161


product price: $17.39
/ea

Key Features

Length (In.)
6 in
Width (In.)
1/2 in
Material
Stainless Steel
Graduations
10ths, 32nds, 50ths, 64ths
Construction
Tempered Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-204
Zoro #
G2270161
UPC #
603908056539
Country of Origin
Japan

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Length - SAE
6 in
Width - SAE
1/2 in
Thickness
0.02 in
Folded Length
6 in

Details

Item
Flexible Rule
Material
Stainless Steel
Graduations
10ths, 32nds, 50ths, 64ths
Construction
Tempered Hardened Steel
Graduation Type
3R
Finish
Satin
Hook Type
No Hook
Numeric Marks
Inches
Graduation Color
Black
Rule Color
Gray
Graduation Units
Inches
Reading Direction
Left to Right
Sides
Single-Sided
Magnetic
Nonmagnetic
Backing Material
Vinyl
Coating
Chrome
Graduation Mark Style
Etched
Rule Type
Rule
Folding Rule Type
Inside Read
Graduation Marks
1/50 in, 1/64 in
Flexibility
Flexible
System of Measurement
SAE
Numeric Format
Decimal
Graduation Scale
3R
Accuracy
+ 0.004 in/- 0.0035 in

Description

The MITUTOYO 182-204 Flexible Rule is the ideal tool for all your measuring needs. The tempered hardened steel construction means that this flexible rule will last you a long time. Its length and width are 6 in. and 1/2 in., respectively, while its graduations are 10ths, 32nds, 50ths, and 64ths. The 3R graduation type provides greater accuracy when measuring across smaller distances. Whether you need to measure something at home or on the job site, the MITUTOYO Flexible Rule is an essential part of your kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.