Zoro Homepage

Sbm-100Cxfst

  • Mfr # 568-959

  • Zoro # G7782551


product price: $5,849.99
/ea
Free Shipping & Returns

Key Features

Height
5
Color
Black
Width
7
Standards
75-100mm
Overall Length
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-959
Zoro #
G7782551
UPC #
603908632276
Country of Origin
Japan

Dimensions

Height
5
Width
7
Overall Length
12.5
Overall Width
7
Length
12.5
Overall Height
5

Details

Item
SBM-100CXFST
Color
Black
Standards
75-100mm
Features
With SPC data output
Weight
12

Description

Sbm-100Cxfst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.