
Sbm-100Cxst
Mfr # 568-927
Zoro # G7782463
product price: $5,850.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5
Features
With SPC data output
Overall Length
15
Width
13.5
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568-927
Zoro #
G7782463
UPC #
603908567318
Country of Origin
Japan
Dimensions
Overall Height
5
Overall Length
15
Width
13.5
Length
15
Height
5
Overall Width
13.5
Details
Item
SBM-100CXST
Features
With SPC data output
Color
Black
Standards
50-100mm
Weight
12
Description
Sbm-100Cxst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.