Zoro Homepage

Sbm-12Cxfst

  • Mfr # 568-955

  • Zoro # G7782439


product price: $6,340.99
/ea
Free Shipping & Returns

Key Features

Weight
12
Overall Length
12.5
Length
12.5
Overall Height
5
Features
With SPC data output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-955
Zoro #
G7782439
UPC #
603908567325
Country of Origin
Japan

Dimensions

Overall Length
12.5
Length
12.5
Overall Height
5
Overall Width
7
Height
5
Width
7

Details

Item
SBM-12CXFST
Weight
12
Features
With SPC data output
Standards
6-12mm
Color
Black

Description

Sbm-12Cxfst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.