Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568-967
Zoro #
G9626741
UPC #
-
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Details
Item
Bore Gage
Includes
(3) Complete Set
Impact Rated
No
Operation Type
Digital
Accuracy
+/-6, 5micron m / +/-0.0003, 0.00025 in
Contact Style
3 Point
Range
0.9842 in to 1.9685 in
Resolution
0.00005 in
Inches Measured - Minimum
1.9685 in
Inches Measured - Maximum
1.9685 in
Description
Bore Gage, Range 0.9842 in to 1.9685 in, Operation Type Digital, Contact Style 3 Point, Dimension Type Inch/Metric, Accuracy +/-6, 5micron m / +/-0.0003, 0.00025 in, Includes (3) Complete Set, Resolution 0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.