Zoro Homepage

Sbm-25Cx

  • Mfr # 568-366

  • Zoro # G7782210


product price: $1,993.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
10
Overall Height
5.5
Length
12.5
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-366
Zoro #
G7782210
UPC #
603908569916
Country of Origin
Japan

Dimensions

Overall Width
10
Overall Height
5.5
Length
12.5
Width
10
Height
5.5
Overall Length
12.5

Details

Item
SBM-25CX
Color
Black
Features
TiN-coated measuring contact head assemly
Weight
6

Description

Sbm-25Cx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.