Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sbm-2.5"Cx

  • Mfr # 568-470

  • Zoro # G7782350


product price: $2,044.99
/ea
Free Shipping & Returns

Key Features

Length
12.5
Width
7
Height
5
Features
With SPC data output
Overall Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-470
Zoro #
G7782350
UPC #
603908555087
Country of Origin
Japan

Dimensions

Length
12.5
Width
7
Height
5
Overall Height
5
Overall Width
7
Overall Length
12.5

Details

Item
SBM-2.5"CX
Features
With SPC data output
Weight
4.5
Standards
50.8-63.5mm
Color
Black

Description

Sbm-2.5"Cx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.