Zoro Homepage

Sbm-25Cxst

  • Mfr # 568-925

  • Zoro # G7782472


product price: $3,976.99
/ea
Free Shipping & Returns

Key Features

Features
With SPC data output
Overall Length
13
Overall Width
10
Standards
12-25mm
Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-925
Zoro #
G7782472
UPC #
603908555124
Country of Origin
Japan

Dimensions

Overall Length
13
Overall Width
10
Length
13
Overall Height
5.5
Height
5.5
Width
10

Details

Item
SBM-25CXST
Features
With SPC data output
Standards
12-25mm
Weight
6
Color
Black

Description

Sbm-25Cxst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.