
Sbm-.35"Cx
Mfr # 568-461
Zoro # G7782271
product price: $1,698.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5
Width
7
Overall Length
12.5
Weight
12
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568-461
Zoro #
G7782271
UPC #
603908567288
Country of Origin
Japan
Dimensions
Overall Height
5
Width
7
Overall Length
12.5
Overall Width
7
Length
12.5
Height
5
Details
Item
SBM-.35"CX
Weight
12
Color
Black
Features
TiN-coated measuring contact head assemly
Description
Sbm-.35"Cx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.