
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568-968
Zoro #
G7782603
UPC #
603908569923
Country of Origin
Japan
Dimensions
Length
12.5
Height
5.5
Overall Width
10
Width
10
Overall Length
12.5
Overall Height
5.5
Details
Item
SBM-3"CXFST
Color
Black
Weight
6
Features
With SPC data output
Standards
50.8-76.2mm
Description
Sbm-3"Cxfst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.