
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568-474
Zoro #
G7782332
UPC #
603908580843
Country of Origin
Japan
Dimensions
Overall Height
5
Height
5
Width
7
Overall Width
7
Length
12.5
Overall Length
12.5
Details
Item
SBM-4.5"CX
Color
Black
Features
TiN-coated measuring contact head assemly
Weight
2
Description
Sbm-4.5"Cx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.