Zoro Homepage

Sbm-50Cxst

  • Mfr # 568-926

  • Zoro # G7782411


product price: $3,904.99
/ea
Free Shipping & Returns

Key Features

Weight
6
Features
With SPC data output
Height
5.5
Standards
25-50mm
Length
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-926
Zoro #
G7782411
UPC #
603908555131
Country of Origin
Japan

Dimensions

Height
5.5
Length
12.5
Overall Length
12.5
Overall Height
5.5
Width
10
Overall Width
10

Details

Item
SBM-50CXST
Weight
6
Features
With SPC data output
Standards
25-50mm
Color
Black

Description

Sbm-50Cxst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.