Zoro Homepage

Sbm-.5"Cx

  • Mfr # 568-463

  • Zoro # G7782341


product price: $1,715.99
/ea
Free Shipping & Returns

Key Features

Width
7
Color
Black
Length
12.5
Overall Length
12.5
Standards
10.795-12.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-463
Zoro #
G7782341
UPC #
603908567295
Country of Origin
Japan

Dimensions

Width
7
Length
12.5
Overall Length
12.5
Height
5
Overall Height
5
Overall Width
7

Details

Item
SBM-.5"CX
Color
Black
Standards
10.795-12.7mm
Features
With SPC data output
Weight
2

Description

Sbm-.5"Cx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.