
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568-928
Zoro #
G7782420
UPC #
603908555148
Country of Origin
Japan
Dimensions
Height
6
Width
14
Overall Width
14
Overall Height
6
Overall Length
12.5
Length
12.5
Details
Item
SBM-.5"CXST
Color
Black
Standards
6.985-12.7mm
Weight
19
Features
With SPC data output
Description
Sbm-.5"Cxst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.